This product may not be available in all locations.
2
more
Breaker, DIN Rail Mount, 1P, 5A, 250VAC, 65VDC, Thermal Magnetic
Item #: 110480
Cat #: 9080GCB50
UPC: 78590148102
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 1-Pole, 5 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Overview
Breaker, DIN Rail Mount, 1-Pole, 5 Amp, 250 Volt AC, 65 Volt DC, Thermal Magnetic
Also known as: 78590148102, 9080GCB50
Specifications
Amps: | 5 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts DC: | 65 |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Amps: | 5 |
Poles: | 1 |
Volts AC: | 250 |
Mounting: | DIN Rail |
Volts DC: | 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)