
4' 18W T8 LED Lamp, 50K
Item #: 1104602
Cat #: KT-LED18T8-48GC-850-D-FDIM-CP
UPC: 890949008782
Sign In or Register to view pricing and more.
Documents & Guides
T8 LINEAR LED 18W 5000K SAFETY COATED GLASS
Overview
T8 LINEAR LED 18W 5000K SAFETY COATED GLASS
Also known as: 890949008782, KT-LED18T8-48GC-850-D-FDIM-CP
Specifications
Wattage: | 18 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1900 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80+ |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Wattage: | 18 |
Lumens: | 1900 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Material: | Safety Coated Glass |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 80+ |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)