Wall Mounted Air Conditioner, 480 Volt

Item #: 1104583

Cat #: 3188940

UPC: 639889878273

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mounted Air Conditioner, 480 Volt, 50/60 Hz, 13648 BTU, Carbon Steel Housing

Overview

Wall Mounted Air Conditioner, 480 Volt, 50/60 Hz, 13648 BTU, Carbon Steel Housing
Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories.
Also known as: 639889878273, 3188940

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 3R
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)