17W PAR38 LED Lamp, 30K

Item #: 1104582

Cat #: LED17HOP38D30KNFL

UPC: 762148028277

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17HOP38D30KNFL 17W HIG 17W HO PAR38 3000K DIMMABLE NARROW FLOOD

Overview

TCP LED17HOP38D30KNFL 17W HIG 17W HO PAR38 3000K DIMMABLE NARROW FLOOD
Also known as: 762148028277, LED17HOP38D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1700
Wattage: 17
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Lumens: 1700
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)