

900 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK
Item #: 110458
Cat #: KRP-C-900SP
UPC: 051712605144
Sign In or Register to view pricing and more.
Documents & Guides
900 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Overview
900 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605144, KRP-C-900SP
Specifications
Amps: | 900 |
Type: | Current-Limiting, Time Delay |
Class: | L |
Interrupt Rating DC: | 300 kA |
Amps: | 900 |
Class: | L |
Type: | Current-Limiting, Time Delay |
Interrupt Rating DC: | 300 kA |
Customer Reviews
No reviews for this product
(0)