Fire Alarm Cable, FPLR, 14/2, Non-Plenum, Unshielded, 1000'

Item #: 110451

Cat #: 984200604

UPC: 029892452735

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.194", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.194", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
FPLR Shielded  is a power-limited fire alarm shielded cable, has the same components of the standard FPLR but, includes an aluminum polyester foil shield and drain wire to protect against outside interference.
Also known as: 029892452735, 984200604

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 14 AWG
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)