400W Fan Forced Heater
Item #: 110444
Cat #: H474TMC
UPC: 686334446181
Documents & Guides
Fan Forced Heater, Portable, Dimensions: 16"W x 16"H x 8-1/8"D, 240V - 200/400W, Cord Length: 6'.
Sign In or Register to view pricing and more.
Overview
Fan Forced Heater, Portable, Dimensions: 16"W x 16"H x 8-1/8"D, 240V - 200/400W, Cord Length: 6'.
Also known as: 686334446181, H474TMC
Specifications
Wattage: | 400 |
Color: | White |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Wattage: | 400 |
Volts AC: | 240 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)