Breaker, 175A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 110442

Cat #: ED3175

UPC: 786679455203

Documents & Guides
175 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

175 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Our MCCBs provide you unmatched circuit protection in alternative energy, commercial, industrial, mining, and military applications when protecting conductors against overloads and short circuits. These  circuit breakers  are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units. Choose from a selection of Eaton MCCBs ranging from 10 – 3,000 amps.
Also known as: 786679455203, ED3175

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)