Liquidtight Connector, 45 Degree, 1" Diameter, Steel With Zinc Finish

Item #: 110434

Cat #: STR10045

UPC: 66236431004

Documents & Guides
Liquidtight Connector, 45 Degree, 1 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, 45 Degree, 1 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236431004, STR10045

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)