PLATE, MIDSIZE,W/JK,6POS,4CON,S/TERM,WH

Item #: 110424

Cat #: NS735W

UPC: 883778501470

Sign In or Register to view pricing and more.
Documents & Guides
Plates, 1-Gang, Mid Sized, With Jack, 6-Position 4-Conductor, Screw Terminal, White

Overview

Plates, 1-Gang, Mid Sized, With Jack, 6-Position 4-Conductor, Screw Terminal, White
Also known as: 883778501470, NS735W

Specifications

Mounting: Box
Gangs: 1
Color: White
Size: Mid
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Number of Ports: 1
Gangs: 1
Size: Mid
Connector Type: 6P4C

Customer Reviews

No reviews for this product
(0)