CMR, Unshielded, 18/2 AWG, 1000'

Item #: 110416

Cat #: 511040609

UPC: 029892287948

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMR, Unshielded, 18/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall

Overview

Multi-Conductor Cable, Type CMR, Unshielded, 18/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Also known as: 029892287948, 511040609

Specifications

Gauge: 18
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Unshielded
Conductors: 2
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)