Pilot Device, 22mm Contact Block, 1 N.O., E22, Front Mount

Item #: 11041

Cat #: E22B2

UPC: 782113466828

Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Overview

1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113466828, E22B2

Specifications

Type: Contact Block, 1 N.O.
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 1 N.O.
Mounting: Front
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)