This product has been discontinued.

AC Combiner Box
Item #: 1104092
Cat #: XAM1-120-B-M
UPC:
Documents & Guides
AC Combiner with Enphase Envoy-S MeteredGäó for integrated revenue grade PV production metering, 3 2-Pole 20A Breakers, Max Voltage: 240VAC, Rated Output Current: 48 A, Rated Input Current: 16A, NRTL-Certified NEMA Type 3R Enclosure, Integrated WiFi
Sign In or Register to view pricing and more.
Overview
AC Combiner with Enphase Envoy-S MeteredGäó for integrated revenue grade PV production metering, 3 2-Pole 20A Breakers, Max Voltage: 240VAC, Rated Output Current: 48 A, Rated Input Current: 16A, NRTL-Certified NEMA Type 3R Enclosure, Integrated WiFi
The Enphase AC Combiner Box™ with Enphase Envoy-S™ consolidates interconnection equipment into a single enclosure and streamlines PV installations by providing a consistent, pre-wired solution for residential applications.
Also known as: XAM1-120-B-M
Specifications
Amps: | 48 |
Volts AC: | 240 |
Type: | AC Combiner |
IP/NEMA Rating: | NEMA 3R |
Amps: | 48 |
Type: | AC Combiner |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)