Transformer, Control, Terminal Connection, 500VA, 480 - 277VAC

Item #: 1103991

Cat #: 9070T500D22

UPC: 785901823612

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connections, 500 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T

Overview

Transformer, Control, Terminal Connections, 500 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T
Also known as: 785901823612, 9070T500D22

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 480
Secondary Voltage: 277
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 277
Phase: 1
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)