Encoder, Shaft, 1" Bore Size, 6.5-24VDC, High Range, 512 PPR

Item #: 1103989

Cat #: M6C-4S8HX51-W003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Shaft, 1 Inch Bore Size, 6.5 - 24 Volt DC, High Range, 512 PPR

Overview

Encoder, Shaft, 1 Inch Bore Size, 6.5 - 24 Volt DC, High Range, 512 PPR
Why take a chance with weak optical encoders on your drilling rig? The M6C features Nidec-Avtron’s rugged magnetic sensor and solid metal rotor technology. Our shatterproof, moisture proof systems ensure your application has maximum uptime. The hollow shaft (tethered) models offer direct mounting on shafts from 1" to 1 1/8", without flanges, reducers, couplings, or other hardware. No rework is needed; just mount the encoder directly on the shaft, and secure the tether arm. The heavy duty bearings withstand runout and vibration that destroy lesser encoders.
Also known as: M6C-4S8HX51-W003

Specifications

Diameter: 1 in
Type: Shaft Encoder
Range: High
RPM: 5000
Volts DC Control Range: 6.500 - 24
Diameter: 1 in
Range: High
Volts DC Control Range: 6.500 - 24
Type: Shaft Encoder
RPM: 5000

Customer Reviews

No reviews for this product
(0)