![Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 120-277V Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 120-277V](https://rexel-cdn.com/products/holphzlimage.jpg?i=D8554662-663F-4122-BD64-88DB3D08D26F&f=420)
Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 120-277V
Item #: 1103907
Cat #: PHZL-70L-4K-70CRI-AS-P-W-F-AO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 70 CRI, 120-277 Volt, Pendant Mount, White Finish, Focus Optics, Field Adjustable Output
Overview
Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 70 CRI, 120-277 Volt, Pendant Mount, White Finish, Focus Optics, Field Adjustable Output
Also known as: PHZL-70L-4K-70CRI-AS-P-W-F-AO
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | White |
Wattage: | 589 |
Diameter: | 28.490 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 589 |
Light Technology: | LED |
Color: | White |
Diameter: | 28.490 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)