Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC

Item #: 11039

Cat #: XSAV02801

UPC: 785901858942

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
This sensor provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading. Dedicated to rotation monitoring, it is suitable for conveyor belts, bucket elevators and Archemedian screws. And also for grinders, crushers, pumps, centrifugal driers, mixers, etc. This product is a cylindrical, flush mountable metal sensor, diameter 30mm, threaded M30 x 1.5. It features a cylindrical metal case and a 2m long cable. It has a sensing distance of 10mm. Its adjustable frequency range is 120 impluses/min to 3000 impluses/min. Two-wire, AC/DC (24V to 240VAC or 24V to 210VDC), 1 NC discrete output. This sensor has no run-up delay at power-up.
Also known as: 785901858942, XSAV02801

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)