Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 35kAIC, 32/32

Item #: 110377

Cat #: CHEC32B150K

UPC: 782116200160

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, with Provision for Surge Protection to be Field Installed, 35 Kaic, 32-Pole, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 1-Phase, with Provision for Surge Protection to be Field Installed, 35 Kaic, 32-Pole, Copper Bus, NEMA 1, No Cover
Also known as: 782116200160, CHEC32B150K

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Amps: 150
Interrupt Rating AC: 35 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 32
Interrupt Rating AC: 35 kA
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150

Customer Reviews

No reviews for this product
(0)