![Cold Shrink, 1250-2000 kcmil, 9", Black Cold Shrink, 1250-2000 kcmil, 9", Black](https://rexel-cdn.com/products/mmm84236.jpg?i=19C2E81A-6770-4557-942F-5CECC200EE94&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink Insulator, 1 kV Rated, Conductor Range: 1250-2000 kcmil, Insulation Diameter Range: 1.68" - 3.69", Pelaxed Tube Length: 9.0"
Overview
Cold Shrink Insulator, 1 kV Rated, Conductor Range: 1250-2000 kcmil, Insulation Diameter Range: 1.68" - 3.69", Pelaxed Tube Length: 9.0"
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal.
Also known as: 054007421474, 8430-9
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 9 in |
Material: | Aluminum |
Volts AC: | 1000 |
Length: | 9 in |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)