2
more
Ratchet P Cable Clamp, 1.38"-2.01"
Item #: 1103609
Cat #: 151-01390
UPC: 089306390411
Sign In or Register to view pricing and more.
Made in USA
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .41" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 280/ctn
Overview
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .41" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 280/ctn
Also known as: 089306390411, 151-01390
Specifications
Color: | Black |
Material: | Steel |
Width: | 1.370 in |
Diameter: | 0.770 in |
Color: | Black |
Width: | 1.370 in |
Material: | Steel |
Diameter: | 0.770 in |
Customer Reviews
No reviews for this product
(0)