Switch, Decora, Claro, White

Item #: 110358

Cat #: CA-1PSNL-WH

UPC: 027557291668

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, Single-pole, 120V/15A In White

Overview

Claro Switch With Locator Light, Gloss Finish, Single-pole, 120V/15A In White
Claro Switch with Locator Light, Gloss Finish, Single-pole, 120V/15A in white
Also known as: 027557291668, CA-1PSNL-WH

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decora
Volts AC: 120
Mounting: Surface
Poles: 1
Amps: 15
Color: White
Type: Grounding, Residential Grade, Rocker Switch, Decora
Mounting: Surface
Amps: 15
Volts AC: 120
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)