8.5W MR16 LED Lamp, 30K

Item #: 1103551

Cat #: 8.5MR16DIM/930FL35

UPC: 672713579809

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 580, CRI: 92, Color Temperature: 3000K, Beam Angle: FL 35°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 580, CRI: 92, Color Temperature: 3000K, Beam Angle: FL 35°, Rated Average Life: 25,000 Hrs.
Also known as: 672713579809, 8.5MR16DIM/930FL35

Specifications

Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Volts AC: 12
Range: 0 - 40,000Fc
Lumens: 580
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Range: 0 - 40,000Fc
Wattage: 8.500
Dimmable: Yes
Angle: 35°
Color Rendering Index (CRI): 92
Volts AC: 12
Lumens: 580
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)