Auxiliary Contact, 1NO/1NC, Front Mount, 600VAC

Item #: 110355

Cat #: XTPAXFA11

UPC: 015080828826

Sign In or Register to view pricing and more.
Documents & Guides
Front-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts.

Overview

Front-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts.
Eaton Auxiliary contact Motor protection accessories, 1NO-1NC contact configuration
Also known as: 015080828826, XTPAXFA11

Specifications

Volts AC: 440
Volts DC: 250
Poles: 2
Mounting: Front
Amps: 2
Volts AC: 440
Poles: 2
Amps: 2
Volts DC: 250
Mounting: Front

Customer Reviews

No reviews for this product
(0)