Manual Motor Control, Breaker, 23 - 32A, 600VAC, 3P, Screw Clamp

Item #: 110353

Cat #: GV3P32

UPC: 785901492337

Sign In or Register to view pricing and more.

Overview

Manual Motor Control, Breaker Type, Rotary Operator, 23 - 32 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 785901492337, GV3P32

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 23 - 32
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 23 - 32

Customer Reviews

No reviews for this product
(0)