1
more
2'x4' LED Troffer, 120-277V, 35K
Item #: 1103337
Cat #: 24SR-LD2-48-C-UNV-L835-CD1-U
UPC: 080083752492
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 38 Watt, 5000 Lumen, 3500K, 80 CRI, 120-277 Volt, Curved Reflector, Dimming
Overview
2 Ft. x 4 Ft. LED Troffer, 38 Watt, 5000 Lumen, 3500K, 80 CRI, 120-277 Volt, Curved Reflector, Dimming
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752492, 24SR-LD2-48-C-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Wattage: | 38 |
Lumens: | 5000 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Width: | 24 in, 2 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)