
Electrical Parts Cleaner - 19oz Aerosol Spray Can
Item #: 11033
Cat #: 02180
UPC: 078254021805
Documents & Guides
Electrical Parts Cleaner, Heavy Duty, Application: Industrial/ Electrical Equipment, Includes: (1) 19 oz Aerosol Spray Can
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electrical Parts Cleaner, Heavy Duty, Application: Industrial/ Electrical Equipment, Includes: (1) 19 oz Aerosol Spray Can
Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula is designed for energized equipment use only.
Also known as: 078254021805, 02180
Specifications
Color: | Clear |
Size: | 19 oz |
Type: | Cleaner |
Standards: | California Proposition 65 |
Color: | Clear |
Type: | Cleaner |
Size: | 19 oz |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)