Sensor, Photoelectric, Polarized Retro-Reflective, VisiSight

Item #: 110320

Cat #: 42JS-P2MPA2-F4

UPC: 612598508525

Sensor, Photoelectric, VisiSight, Polarized Retro-Reflective, 10 - 30 Volt DC, Visible Red Light Source, 0.025 - 3.5 meter Sensing Distance, PNP Output, 4-Pin, Micro QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, VisiSight, Polarized Retro-Reflective, 10 - 30 Volt DC, Visible Red Light Source, 0.025 - 3.5 meter Sensing Distance, PNP Output, 4-Pin, Micro QD Connector
PHOTOSWITCH Photoelectric Sensor, VisiSight, Polarized Retroflective, Red, DC - 2 Complementary LO/DO Outputs, Source (PNP), 4-pin DC Micro QD on 152mm (6in) pigtail
Also known as: 612598508525, 42JS-P2MPA2-F4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 0.025 - 3.500 m
Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 0.025 - 3.500 m
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)