Fuse Holder, 60A, 600V AC/DC, Class J, 3P, Ultrasafe, Indicators

Item #: 11032

Cat #: US6J3I

UPC: 782001830915

Documents & Guides
Fuse Holder, 60 Amp, 600 Volt AC/DC, Class J, 3-Pole, Ultrasafe, Blown Fuse Indicators
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, 60 Amp, 600 Volt AC/DC, Class J, 3-Pole, Ultrasafe, Blown Fuse Indicators
Also known as: 782001830915, US6J3I

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Material: Polyamide
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: US6J
Poles: 3
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 200 kA
Volts DC: 600
Material: Polyamide
Interrupt Rating DC: 200 kA
Family / Style: US6J

Customer Reviews

No reviews for this product
(0)