This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
SSR 3 PHASE 25A@48-530VAC ZC 90-140VAC
Overview
SSR 3 PHASE 25A@48-530VAC ZC 90-140VAC
Also known as: 785901970927, SSP3A225F7
Specifications
Mounting: | Panel |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)