350W Solar Module, 72 Cell, Black on Black

Item #: 1102981

Cat #: HIS-S350RI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 Watt Solar Module, HIS Series, 72 Cell, 1000 Volt DC, 77.17" x 39.29" x 1.57" (40mm Frame), 50.5 lbs, Black on Black

Overview

350 Watt Solar Module, HIS Series, 72 Cell, 1000 Volt DC, 77.17" x 39.29" x 1.57" (40mm Frame), 50.5 lbs, Black on Black
Also known as: HIS-S350RI

Specifications

Volts DC: 1000
Wattage: 350
Weight: 50.500 lbs
Width: 39.290 in
Depth: 1.570 in
Color: Black on Black
Length: 77.170 in
Family / Style: HIS
Number of Cells: 72
Volts DC: 1000
Weight: 50.500 lbs
Depth: 1.570 in
Length: 77.170 in
Number of Cells: 72
Wattage: 350
Width: 39.290 in
Color: Black on Black
Family / Style: HIS

Customer Reviews

No reviews for this product
(0)