375W Solar Module, 72 Cell, Black on White

Item #: 1102980

Cat #: HIS-S355RI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
375 Watt Solar Module, HIS Series, 72 Cell, 1000 Volt DC, 77.17" x 39.29" x 1.57" (40mm Frame), 50.5 lbs, Black on White

Overview

375 Watt Solar Module, HIS Series, 72 Cell, 1000 Volt DC, 77.17" x 39.29" x 1.57" (40mm Frame), 50.5 lbs, Black on White
Also known as: HIS-S355RI

Specifications

Wattage: 375
Volts DC: 1000
Weight: 50.500 lbs
Width: 39.290 in
Depth: 1.570 in
Color: Black on White
Length: 77.170 in
Family / Style: HIS
Number of Cells: 72
Wattage: 375
Weight: 50.500 lbs
Depth: 1.570 in
Length: 77.170 in
Number of Cells: 72
Volts DC: 1000
Width: 39.290 in
Color: Black on White
Family / Style: HIS

Customer Reviews

No reviews for this product
(0)