Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker

Item #: 110286

Cat #: QBGF2040

UPC: 786679473436

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BreakerQuicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Two-pole, 5 mA Trip Sensitivity, 40A, 10 kAIC, 120V, Bolt-on mounting

Overview

Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BreakerQuicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Two-pole, 5 mA Trip Sensitivity, 40A, 10 kAIC, 120V, Bolt-on mounting
Also known as: 786679473436, QBGF2040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)