This product may not be available in all locations.
Load Center, Cover, for CR Surge, Size K, NEMA 1
Item #: 110285
Cat #: CHSUR8KF
UPC: 782116200238
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CH Surge Cover, Size K, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: K.
Overview
CH Surge Cover, Size K, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: K.
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.
Also known as: 782116200238, CHSUR8KF
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Customer Reviews
No reviews for this product
(0)