Relay, 120VAC Coil, DPDT, 16A, 8-Pin, Plug -In Style

Item #: 110284

Cat #: D3PR2A

UPC: 782114159880

Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Standard Featured. Has Been Replaced By Eaton D3RR2A
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Standard Featured. Has Been Replaced By Eaton D3RR2A
Also known as: 782114159880, D3PR2A, pci

Specifications

Volts AC Control: 120
Type: DPDT, Plug In, Relay
Poles: 2
Volts AC: 300
Mounting: Socket
Amps: 16
Volts AC Control: 120
Poles: 2
Mounting: Socket
Type: DPDT, Plug In, Relay
Volts AC: 300
Amps: 16

Customer Reviews

No reviews for this product
(0)