LED Slim Wall Pack, 60W, 120V, 4000K, Photocontrol

Item #: 1102769

Cat #: SLMWPK2A/060120740/CO/BZ/P

UPC: 046135743832

Documents & Guides
LED Slim Wall Pack, 60 Watt, 120 Volt, 4000K, 7000 Lumen, 70 CRI, Cutoff Distribution, Bronze Finish, Photocontrol *Sylvania Part # 74383*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Slim Wall Pack, 60 Watt, 120 Volt, 4000K, 7000 Lumen, 70 CRI, Cutoff Distribution, Bronze Finish, Photocontrol *Sylvania Part # 74383*
Also known as: 046135743832, SLMWPK2A/060120740/CO/BZ/P

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 60
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120
Color: Bronze
Color Temperature: 4000 (Cool White)
Wattage: 60
Light Technology: LED

Customer Reviews

No reviews for this product
(0)