Cooper Lighting AEL246WH

Item #: 1102748

Cat #: AEL246WH

UPC: 080083593903

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 120/277V, 1-Lamp, LED Lamps, White Finish.

Overview

Emergency Light, 120/277V, 1-Lamp, LED Lamps, White Finish.
The Sure-Lites Architectural Emergency Light is designed to provide superior illumination while blending into the surrounding space. The housing is constructed of die-cast aluminum with an integral refractive polycarbonate lens and advanced optical design, which in conjunction with energy-efficient, long-lasting LEDs provides maximum path of egress lighting performance. The Sure-Lites Architectural Emergency Light is wet listed for temperatures between -30°C and 50°C (-22°F and 122°F) and is available with Eagle Eye™ self diagnostics.
Also known as: 080083593903, AEL246WH

Specifications

Material: Die Cast Aluminum
Color: White
Wattage: 2
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 2
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)