8' 24W T8 LED Lamp, 40K

Item #: 1102688

Cat #: L96T8/840/24G-EB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
RETROFLEX LED T8 LAMP CCT 4000K 82CRI

Overview

RETROFLEX LED T8 LAMP CCT 4000K 82CRI
Also known as: L96T8/840/24G-EB

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Lumens: 3500
Volts AC: 120, 277
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: 1-Pin (Fa8)
Type: Ballast Compatible (Type A)
Wattage: 24
Lumens: 3500
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: 1-Pin (Fa8)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 8 ft, 96 in
Color Rendering Index (CRI): 83
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)