This product may not be available in all locations.
2
more

Eaton Series C Molded case circuit breaker handle mechanism
Item #: 1102665
Cat #: F5S04CX
UPC: 782113490625
Sign In or Register to view pricing and more.
Documents & Guides
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 4 Shaft, NEMA 4/4X, Used with N-Frame
Overview
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 4 Shaft, NEMA 4/4X, Used with N-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782113490625, F5S04CX
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Mounting: | Flange |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)