6.5W CFL Retrofit LED Lamp, 35K

Item #: 1102577

Cat #: 6.5PLV/835/BYP

UPC: 638362283603

Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 6.5 Watt, 600 Lumen, 3500K, 82CRI, 120-277 Volt, Compatible with G24d, GX24d, G24q & GX24q Base, Replaces 13-18 Watt CFL, Hybrid Installation, Direct or Bypass

Overview

Non-Dimmable LED Lamp, 6.5 Watt, 600 Lumen, 3500K, 82CRI, 120-277 Volt, Compatible with G24d, GX24d, G24q & GX24q Base, Replaces 13-18 Watt CFL, Hybrid Installation, Direct or Bypass
Also known as: 638362283603, 6.5PLV/835/BYP

Specifications

Lumens: 600
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Wattage: 6.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 6.500
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)