1x4 Volumetric Recessed Relight, 29W, 3000L, 3500K, 120-277V

Item #: 1102570

Cat #: BLT4R-30L-ADP-EZ1-LP835

UPC: 190887728651

Documents & Guides
1x4 Volumetric Recessed Relight Kit, 29 Watt, 3000 Lumen, 3500K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Sign In or Register to view pricing and more.

Overview

1x4 Volumetric Recessed Relight Kit, 29 Watt, 3000 Lumen, 3500K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Also known as: 190887728651, BLT4R-30L-ADP-EZ1-LP835

Specifications

Length: 4 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 29
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)