This product may not be available in all locations.
1
more

Load Center Cover, NEMA 1
Item #: 110242
Cat #: CHSUR8LF
UPC: 782116200245
Documents & Guides
Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L
Sign In or Register to view pricing and more.
Overview
Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device
Also known as: 782116200245, CHSUR8LF
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Size: | 3/4 in |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Size: | 3/4 in |
Customer Reviews
No reviews for this product
(0)