2" PVC 30° Elbow, 18" Radius, Schedule 40, Gray

Item #: 1102410

Cat #: UA6CJ

UPC: 034481068204

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 30 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40

Overview

2 Inch PVC 30 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40
Also known as: 034481068204, UA6CJ

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 30°
Sweep Radius: 18 in
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 2 in
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)