Pilot Light, Push to Test, Green, Plastic Fresnel, LED, 24/28V AC/DC

Item #: 110240

Cat #: 9001SKT35LGG31

UPC: 785901713555

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Green, Plastic Fresnel, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, Green, Plastic Fresnel, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
This Harmony 9001SK, push-to-test illuminated green pilot light with integral LED and plastic fresnel is supplied with 24V AC/DC. It has a double insulated plastic bezel. This illuminated green push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901713555, 9001SKT35LGG31

Specifications

Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Color: Green
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Material: Plastic
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts DC: 24, 28
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Volts AC: 28, 24
Color: Green
Type: Push to Test, LED, Pilot Light
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)