200A21W1RP 120V 12/CS 1/SKU

Item #: 110234

Cat #: 200A21/W/1RP-120V

UPC: 046135131035

Sign In or Register to view pricing and more.
Incandescent A21 Bulb Shape Soft White Finish Medium Aluminum Base 200W 120V Retail Pack 12Bulbs Per Case 1Bulb Per Package *Sylvania Part # 13103*

Overview

Incandescent A21 Bulb Shape Soft White Finish Medium Aluminum Base 200W 120V Retail Pack 12Bulbs Per Case 1Bulb Per Package *Sylvania Part # 13103*
Also known as: 046135131035, 200A21/W/1RP-120V

Specifications

Lumens: 3650
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Wattage: 200
Light Technology: Incandescent
Lumens: 3650
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 200
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)