Blank Wallplate, 3-Gang, Thermoset, Ivory, Midway

Item #: 110233

Cat #: 80533-I

UPC: 078477781074

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Ivory.

Overview

3-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Ivory.
3-Gang Midway Blank Box Mount Wallplate, Ivory
Also known as: 078477781074, 80533-I

Specifications

Size: Midway
Gangs: 3
Type: Blank Plate
Mounting: Box
Material: Plastic
Color: Ivory
Size: Midway
Type: Blank Plate
Material: Plastic
Gangs: 3
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)