Double Throw Safety Switch

Item #: 1102273

Cat #: DT366FRK

UPC: 786685926582

Sign In or Register to view pricing and more.
Documents & Guides
Type: Heavy Duty, Double-Throw, Amperage Rating: 600A, Enclosure: NEMA 3R, Enclosure Material: Painted Galvanized Steel, Fuse Configuration: Fusible Without Neutral, Number Of Poles: Three-Pole, Series: K-Series, Voltage Rating: 600V, Switch Type: Double-Throw, Rainproof

Overview

Type: Heavy Duty, Double-Throw, Amperage Rating: 600A, Enclosure: NEMA 3R, Enclosure Material: Painted Galvanized Steel, Fuse Configuration: Fusible Without Neutral, Number Of Poles: Three-Pole, Series: K-Series, Voltage Rating: 600V, Switch Type: Double-Throw, Rainproof
Also known as: 786685926582, DT366FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)