ELBOW ROTATIONAL RAL7035

Item #: 1102271

Cat #: S1MERG

UPC: 783510328030

Sign In or Register to view pricing and more.
Documents & Guides
ELBOW ROTATIONAL RAL7035

Overview

ELBOW ROTATIONAL RAL7035
Also known as: 783510328030, S1MERG

Specifications

Depth: 4.880 in
Material: Aluminum
Width: 3.940 in
Height: 6.220 in
Depth: 4.880 in
Width: 3.940 in
Material: Aluminum
Height: 6.220 in

Customer Reviews

No reviews for this product
(0)