WALL JOINT HORIZONTAL RAL7035

Item #: 1102269

Cat #: S1MWJHG

UPC: 783510327989

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MWJHG WALL JOINT HORIZO

Overview

HOF S1MWJHG WALL JOINT HORIZO
Also known as: 783510327989, S1MWJHG

Specifications

Width: 6.100 in
Material: Aluminum
Depth: 6.220 in
Height: 8.350 in
Width: 6.100 in
Depth: 6.220 in
Material: Aluminum
Height: 8.350 in

Customer Reviews

No reviews for this product
(0)