This product may not be available in all locations.
Pilot Light, Push to Test, Amber, Plastic Fresnel, Yellow LED, 24/28V AC/DC
Item #: 110220
Cat #: 9001SKT35LYA31
UPC: 785901792666
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Amber, Plastic Fresnel, Yellow LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Overview
Pilot Light, Push to Test, Amber, Plastic Fresnel, Yellow LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
This Harmony 9001SK, push-to-test illuminated amber pilot light with integral LED and plastic fresnel is supplied with 24V AC/DC. It has a double insulated plastic bezel. This illuminated amber push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901792666, 9001SKT35LYA31
Specifications
Color: | Amber, Yellow |
Mounting: | Panel |
Volts AC: | 28, 24 |
Volts DC: | 24, 28 |
Size: | 30 mm |
Type: | Push to Test, LED, Pilot Light |
Material: | Plastic |
Shape: | Round |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Amber, Yellow |
Volts AC: | 28, 24 |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts DC: | 24, 28 |
Type: | Push to Test, LED, Pilot Light |
Shape: | Round |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)