Breaker, Quicklag, 15A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 110214

Cat #: QCR2015

UPC: 786679473559

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.

Overview

15 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679473559, QCR2015

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)